TIRE, 9x3.5x4 4 PLY, TURF 8.5" x3" x9"

  • Mfr # A-B1SUT09

  • Zoro # G002464142


product price: $17.99
/ea

Key Features

Tire Size
9x3.5x4
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SUT09
Zoro #
G002464142
UPC #
81434202098
Country of Origin
Switzerland

Dimensions

Tire Size
9x3.5x4

Details

Ply
4
Item
Lawn Mower Tire

Description

TIRE, 9x3.5x4 4 PLY, TURF, Maximum Load: 352 lbs, Maximum PSI: 50, Mounted Diameter: 8.9", Mounted Width: 4", Ply: 4, Rim Width: 2.75", Thread: Turf - Chevron Pattern

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.