TIRE-TRAC CHIEF, 14X17.5, 6 PLY 0" x0" x0"

  • Mfr # A-B1510027

  • Zoro # G602460278


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Tire Size
14x17.5
Ply
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1510027
Zoro #
G602460278
UPC #
3325917522
Country of Origin
United States

Dimensions

Tire Size
14x17.5

Details

Ply
6
Item
Lawn Mower Tire

Description

TIRE-TRAC CHIEF, 14X17.5, 6 PLY, Web Notes: Carlisle's bar tread design put power to the ground for equipment that demands pure traction in hard, Web Notes: and loose soil as well as snow. Commonly used on: Riding mowers, Garden tractors, Snowthrowers,, Web Notes: Tillers, ATV's and Utility Vehicles., Dim A (1): 86.4, Includes: Tire only (does not include rim), Maximum Load: 3805, Maximum PSI: 30, Mounted Diameter: 35.7, Mounted Width: 13.7, Ply: 6, Rim Width: 10.5, Tread Pattern: Trac Chief, Tread Style: Skid Steer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.