TIRE-TURF, 11X4X5, 2 PLY 10" x10" x4"

  • Mfr # A-B1SUT10

  • Zoro # G202464126


product price:  $30.99
/ea

Key Features

Tire Size
11x4x5
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SUT10
Zoro #
G202464126
UPC #
81141001791
Country of Origin
United States

Dimensions

Tire Size
11x4x5

Details

Ply
2
Item
Lawn Mower Tire

Description

TIRE-TURF, 11X4X5, 2 PLY, Dimensions: 11 x 4 x 5, Ply: 2, Replaces: 5110101, Tread Style: Turf, Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Notes: provides greater traction. Mirrors popular turf style tread patterns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.