TIRE-TURF, 15X6X6, 2 PLY 14" x14" x6"

  • Mfr # A-B1SUT35

  • Zoro # G102458737


product price:  $42.99
/ea

Key Features

Tire Size
15x6x6
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1SUT35
Zoro #
G102458737
UPC #
81141001336
Country of Origin
United States

Dimensions

Tire Size
15x6x6

Details

Ply
2
Item
Lawn Mower Tire

Description

TIRE-TURF, 15X6X6, 2 PLY, Web Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Web Notes: provides greater traction. Mirrors popular turf style tread patterns., Dimensions: 15 x 6 x 6, Includes: Tire only (does not include rim), Maximum Load: 365, Maximum PSI: 14, Mounted Diameter: 14.4, Mounted Width: 5.9, Ply: 2, Replaces: 5110301, Rim Width: 4.5, Tread Pattern: Turf Rider- K358, Tread Style: Turf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.