TIRE-TURF, 15X6X6, 2 PLY 14" x14" x8"

  • Mfr # A-B1SUT830

  • Zoro # G002459421


product price:  $48.19
/ea

Key Features

Tire Size
15x6x6
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SUT830
Zoro #
G002459421
UPC #
81141001015
Country of Origin
United States

Dimensions

Tire Size
15x6x6

Details

Ply
2
Item
Lawn Mower Tire

Description

TIRE-TURF, 15X6X6, 2 PLY, Notes: The Hi-Run SuTong tire has rib tread designed for Maximum contact on multiple surfaces. Provides a, Notes: level continued traction as well as roll., Tread Style: Straight Rib, Dimensions: 15 x 6 x 6, Ply: 2, Replaces: Carlisle: 5180311

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.