TIRE-TURF, 16X6.5X8, 2 PLY 15" x15" x7"

  • Mfr # A-B1SUT65

  • Zoro # G402459151


product price:  $46.59
/ea

Key Features

Tire Size
16x6.5x8
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1SUT65
Zoro #
G402459151
UPC #
81141001382
Country of Origin
United States

Dimensions

Tire Size
16x6.5x8

Details

Ply
2
Item
Lawn Mower Tire

Description

TIRE-TURF, 16X6.5X8, 2 PLY, Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Notes: provides greater traction. Mirrors popular turf style tread patterns., Dimensions: 16 x 6.5 x 8, Includes: Tire only (does not include rim), Maximum Load: 415, Mounted Diameter: 15.8, Mounted Width: 6.3, Ply: 2, Replaces: Carlisle: 5110951, Rim Width: 3.75, Tread Pattern: Turf-Chevron, Tread Style: Turf, Maximum PSI: 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.