TIRE-TURF, 16X6.5X8, 4 PLY 15" x15" x8"

  • Mfr # A-B1SUT66

  • Zoro # G302459152


product price:  $58.69
/ea

Key Features

Tire Size
16x6.5x8
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SUT66
Zoro #
G302459152
UPC #
81141001952
Country of Origin
United States

Dimensions

Tire Size
16x6.5x8

Details

Ply
4
Item
Lawn Mower Tire

Description

TIRE-TURF, 16X6.5X8, 4 PLY, Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Notes: provides greater traction. Mirrors popular turf style tread patterns, Web Notes: Kenda's Turf Rider design provides excellent turf traction with minimal turf wear., Dimensions: 16 x 6.5 x 8, Includes: Tire only (does not include rim), Maximum Load: 620, Maximum PSI: 28, Mounted Diameter: 15.9, Mounted Width: 6.5, Ply: 4, Replaces: 5110961, Rim Width: 3.8, Tread Pattern: Turf Rider- K358, Tread Style: Turf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.