TIRE-TURF, 18X8.5X10, 4 PLY 17" x17" x9"

  • Mfr # A-B1SUT554

  • Zoro # G602459326


product price:  $90.79
/ea
Free Shipping & Returns

Key Features

Tire Size
18x8.5x10
Ply
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1SUT554
Zoro #
G602459326
UPC #
81141001753
Country of Origin
United States

Dimensions

Tire Size
18x8.5x10

Details

Ply
4
Item
Lawn Mower Tire

Description

TIRE-TURF, 18X8.5X10, 4 PLY, Notes: The Hi-Run SuTong tire has wide shoulders to reduce damage to turf and lawn. Closed shape tread, Notes: provides greater traction. Mirrors popular turf style tread patterns., Dimensions: 18 x 8.5 x 10, Ply: 4, Replaces: Carlisle: 5743U1, Tread Style: Turf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.