Shop A & I PRODUCTS
See all product information
Create Account
TIRE-TURF TRAC R/S, 26X12X12, 10 PLY 11.5" x23.25" x23.25"
- Mfr # A-B1TI784
- Zoro # G502461009
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Tire Size
26x12x12
Tread
Turf Trac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-B1TI784
- Zoro #
- G502461009
- UPC #
- 3325926036
- Country of Origin
- United States
Dimensions
- Tire Size
- 26x12x12
Details
- Item
- Lawn Mower Tire
- Tread
- Turf Trac
Description
TIRE-TURF TRAC R/S, 26X12X12, 10 PLY, Web Notes: The Carlisle Turf Trac R/S tire offers all-around performance with a balanced profile and ample, Web Notes: tread depth., Dim A (1): 24.4, Includes: Tire only (does not include rim), Maximum Load: 3100, Maximum PSI: 52, Mounted Diameter: 25.3, Mounted Width: 12.4, Ply: 10, Rim Width: 8.5, Tread Pattern: Turf Trac R/S, Tread Style: Turf Handlers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.