TIRE-WHEELBARROW, 4.8X8, 2 PLY 3.2" x16" x16"

  • Mfr # A-B1TI79

  • Zoro # G102461003


product price:  $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1TI79
Zoro #
G102461003
UPC #
3325964250
Country of Origin
United States

Description

TIRE-WHEELBARROW, 4.8X8, 2 PLY, Web Notes: Carlisle Wheelbarrow rib tires are used for tasks where lawn carts, spreaders and wheelbarrows are, Web Notes: the equipment of choice., Dim A (1): 2.5, Includes: Tire only (does not include rim), Maximum Load: 550, Maximum PSI: 30, Mounted Diameter: 15.8, Mounted Width: 3.9, Ply: 2, Rim Width: 2.5, Tread Pattern: Wheelbarrow, Tread Style: Smooth Operators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.