Tractor yoke, CV, QD push pin, 1 3/4" 20 spline 6" x5" x5"

  • Mfr # A-141026267

  • Zoro # G802458266


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Size
1 3/4" - 20 spline
For Use With (Systems)
Comer - V Series - Type 60 CV ; Comer - V Series - Type 60 CV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-141026267
Zoro #
G802458266
UPC #
-
Country of Origin
Italy

Dimensions

Size
1 3/4" - 20 spline

Details

For Use With (Systems)
Comer - V Series - Type 60 CV ; Comer - V Series - Type 60 CV

Description

Tractor yoke, CV, QD push pin, 1 3/4" 20 spline, : Replaces Comer No. 141026267. Fits Comer V Series., Replaces: Comer Part No: 141026267, Size: 1 3/4" - 20 spline, Web Notes: Constant velocity tractor yoke with quick disconnect push pin, type 60 CV. 1-3/4" 20 Spline.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.