Tractor Yoke, Splined 1 3/8" - 6 Spline w/ Slide Collar 6" x4" x4"

  • Mfr # A-BP5720G0374

  • Zoro # G802465806


product price:  $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP5720G0374
Zoro #
G802465806
UPC #
-
Country of Origin
Italy

Description

Tractor Yoke, Splined 1 3/8" - 6 Spline w/ Slide Collar, Dim B (2): A: 30,2 MM, Dim C (3): B: 91 MM (3-19/32"), Notes: Genuine Bondioli & Pavesi (Size S6), Replaces: Bondioli Part No: BP5720G0374, Size: 1 3/8" - 6 spline, Web Notes: Series: Size S6; 100 Series: Size S6., Web Notes: Bondioli & Pavesi No. BP5720G0374. Fits Bondioli & Pavesi SFT EL Free Rotate Series: Size S6; SFT EL, Web Notes: Quick Disconnect Tractor Yoke. Size: 1-3/8" - 6 Spline with Slide Collar. Size S6. Replaces:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.