Zoro Homepage

Trans Release Bearing: 2.375" ID 4.5" x4.5" x1"

  • Mfr # A-500036150

  • Zoro # G702458298


product price: $38.59
/ea

Key Features

Inside Diameter
2.375" (60.14 mm)
Width
.840"
Outside Diameter
4.0" (101.96 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-500036150
Zoro #
G702458298
UPC #
-
Country of Origin
India

Dimensions

Inside Diameter
2.375" (60.14 mm)
Width
.840"
Outside Diameter
4.0" (101.96 mm)

Description

Trans Release Bearing: 2.375" ID, Inside Diameter: 2.375" (60.14 mm), Outside Diameter: 4.0" (101.96 mm), Width: .840"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.