Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Umbrella, Blue 20" x41" x3"

  • Mfr # A-VLD5050

  • Zoro # G701711431


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-VLD5050
Zoro #
G701711431
UPC #
-
Country of Origin
China

Description

Umbrella, Blue, Dim A (1): Provides maximum space for standing operator., Dim B (2): Tilts to any angle, forward, backward, or to either side., Dim C (3): Folds to one side when not in use., Dim D (4): Complete umbrella consists of cover, frame & universal mount bracket., Dim E (5): Shafts constructed of 1 1/4" heavy-duty steel tubing., Dim F (6): Rigid framework for cover, withstands farm and industrial use., Dim G (7): Frame features four tempered steel bows, which are locked into place by a spring-steel clip., Dim H (8): Leather reinforces all corner grommets and center grommet of cover., Dim I (9): 54" wide. Canvas material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.