V-Belt, A-AX45, AX, 47 in, 1/2 in Top Width
- Mfr # A-AX45
- Zoro # G501280199
product price:Â
$
8.15
/ea
Key Features
V-Belt Section
AX
Top Width
1/2 in
Thickness
5/16 in
Outside Length
47 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-AX45
- Zoro #
- G501280199
- UPC #
- 67195850069
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Section
- AX
- Industry Number
- A-AX45
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 47 in
Description
Cogged Classical V-Belt (1/2" X 47"), Color: Black, Depth: 5/16", Length: 47", Material: Polyester Cord, Notes: 1/2" x 47" A Section Cogged Polyester Cord, OC Length: 1/2" X 47", Thickness: 0.3125", Top Width: 1/2", Type: A Section Cogged, Width: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.