Shop A & I PRODUCTS
See all product information
Create Account
V-Belt, A-B157K, B, 160 in, 5/8 in Top Width
Mfr # A-B157K
Zoro # G201270650
product price:Â
$
54.55
/ea
Key Features
V-Belt Section
B
Industry Number
A-B157K
Number of Ribs
1
Top Width
5/8 in
Outside Length
160 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-B157K
- Zoro #
- G201270650
- UPC #
- 67195867356
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Section
- B
- Industry Number
- A-B157K
- Number of Ribs
- 1
- Reinforcing Cord Material
- Kevlar
Description
Aramid Blue V-Belt (5/8" X 160" ), Color: Blue, Depth: 13/32", Material: Aramid Cord, Notes: 5/8" x 160" B Section Aramid Cord, OC Length: 5/8" X 160", Top Width: 5/8", Type: B Section