Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Idler 3.5" x3.5" x1"

  • Mfr # A-B1AY49

  • Zoro # G702458731


product price: $27.99
/ea

Key Features

Features
Heavy-duty. Deck belt idler fits AYP and Husqvarna riding mowers.
Outside Diameter
3-1/2"
Height
1-1/8"
Inside Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AY49
Zoro #
G702458731
UPC #
80971109688
Country of Origin
United States

Dimensions

Outside Diameter
3-1/2"
Height
1-1/8"
Inside Diameter
3/8"

Details

Features
Heavy-duty. Deck belt idler fits AYP and Husqvarna riding mowers.

Description

V-Idler, Notes: Heavy-duty. Deck belt idler fits AYP and Husqvarna riding mowers., Height: 1-1/8", Inside Diameter: 3/8", Outside Diameter: 3-1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.