Zoro Homepage

Warning Light, LED, Amber, RH Front / LH Rear 6.5" x4.5" x4"

  • Mfr # A-WL9582

  • Zoro # G401710420


product price: $62.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WL9582
Zoro #
G401710420
UPC #
67195875455
Country of Origin
China

Description

Warning Light, LED, Amber, RH Front / LH Rear, Dim A (1): 33 - 0.5 Watt LED Diodes, Dim B (2): Voltage: 10-30 Volt DC, Dim C (3): Draws 1.33 Amps @ 12 Volts & 0.66 Amp @ 24 Volts (Watts / Volts = Amps), Dim D (4): Body Material: Plastic, Dim E (5): Body Size: 5.1" (13.1cm) Width X 3.5" (9cm) Height X 2.6" (6.6cm) Depth, Dim F (6): Lens Material: Polycarbonate, Dim G (7): Built In Premium EMC Noise Suppression Filter, Notes: Replaces the RH Front / LH Rear. The opposite side is part # WL9581, Replaces: RE39582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.