Zoro Homepage

Warning Light, LED Strobe Effect Amber Light, Black Housing 6" x2" x2"

  • Mfr # A-WA9810

  • Zoro # G701710342


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WA9810
Zoro #
G701710342
UPC #
67195870235
Country of Origin
China

Description

Warning Light, LED Strobe Effect Amber Light, Black Housing, Dim A (1): 4.75" (12.5 cm) Wide x 1.57" (4 cm) Deep x 1.89" (4.8 cm) Tall, Dim B (2): 3 Wire For Hookup Options., Dim C (3): Black - Ground, Dim D (4): Red - Flashing, Dim E (5): White - Constant, Dim F (6): 10 - 30 Volts, Dim G (7): 4 - 3 Watt LED Lights, Dim H (8): Internal Flash Components. No External Flasher Bulb Required., Dim I (9): The Flash Frequency Is On 50ms Off 50ms For 6 Times, Then Goes Off 450ms & Repeats, Dim J (10): Lens Material: Acrylic, Volt: For 10 - 30 Volt systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.