Washer, Pinion, Rear Axle Housing 3" x5" x1"

  • Mfr # A-184196M1

  • Zoro # G902458340


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Thickness
1/16"
Inside Diameter
1-17/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-184196M1
Zoro #
G902458340
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
1/16"
Inside Diameter
1-17/64"

Description

Washer, Pinion, Rear Axle Housing, Inside Diameter: 1-17/64", Outside Diameter: 1-3/64", Thickness: 1/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.