Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washer, Planetary 4.5" x4.5" x0.2"

  • Mfr # A-181247M1

  • Zoro # G302458667


product price: $17.29
/ea

Key Features

Thickness
.060"
Inside Diameter
3.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-181247M1
Zoro #
G302458667
UPC #
-
Country of Origin
Turkey

Dimensions

Thickness
.060"
Inside Diameter
3.000"

Description

Washer, Planetary, Inside Diameter: 3.000", Outside Diameter: 4.48", Thickness: .060"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.