Wedge Banded V-Belt (1" X 100") 0" x0" x0"

  • Mfr # A-8V1000/09

  • Zoro # G901270721


product price: $1,019.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-8V1000/09
Zoro #
G901270721
UPC #
67195855711
Country of Origin
India

Description

Wedge Banded V-Belt (1" X 100"), Color: Black, Depth W/O Band: 7/8", Length: 100, Material: Polyester Cord, Notes: 1 X 100 8V Banded Polyester Cord, OC Length: 1" X 100", Thickness: 9.9, Type: 8V Banded, Width: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.