Wedge Banded V-Belt (1" X 125") 48" x48" x3"

  • Mfr # A-8V1250/03

  • Zoro # G701270730


product price: $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-8V1250/03
Zoro #
G701270730
UPC #
67195855748
Country of Origin
India

Description

Wedge Banded V-Belt (1" X 125"), Color: Black, Depth W/O Band: 7/8", Material: Polyester Cord, OC Length: 1" X 125", Type: 8V Banded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.