
Wedge Banded V-Belt (1" X 300") 48" x48" x3"
Mfr # A-8V3000/03
Zoro # G001270263
product price: $1,019.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-8V3000/03
Zoro #
G001270263
UPC #
67195859191
Country of Origin
India
Description
Wedge Banded V-Belt (1" X 300"), Color: Black, Depth W/O Band: 7/8", Material: Polyester Cord, OC Length: 1" X 300", Type: 8V Banded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.