Wedge Banded V-Belt (1" X 400") 48" x48" x10"

  • Mfr # A-8V4000/10

  • Zoro # G501270183


product price: $4,289.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8V4000/10
Zoro #
G501270183
UPC #
67195860257
Country of Origin
India

Description

Wedge Banded V-Belt (1" X 400"), Color: Black, Depth W/O Band: 7/8", Material: Polyester Cord, OC Length: 1" X 400", Type: 8V Banded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.