Wedge Banded V-Belt (3/8" X 106") 36" x36" x4"

  • Mfr # A-3V1060/08

  • Zoro # G701268454


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3V Section Banded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3V1060/08
Zoro #
G701268454
UPC #
67195852805
Country of Origin
India

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3V Section Banded

Description

Wedge Banded V-Belt (3/8" X 106"), Color: Black, Depth W/O Band: 21/64", Material: Polyester Cord, OC Length: 3/8" X 106", Type: 3V Section Banded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.