Wedge Banded V-Belt (3/8" X 118") 36" x36" x3"

  • Mfr # A-3V1180/08

  • Zoro # G701269192


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Thickness
.394
Length
118
Width
3/8
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-3V1180/08
Zoro #
G701269192
UPC #
67195852833
Country of Origin
India

Dimensions

Thickness
.394
Length
118
Width
3/8

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3V Section Banded

Description

Wedge Banded V-Belt (3/8" X 118"), Color: Black, Depth W/O Band: 21/64", Length: 118, Material: Polyester Cord, Notes: 3/8 X 118 3V Section Banded Polyester Cord, OC Length: 3/8" X 118", Thickness: 0.394, Type: 3V Section Banded, Width: 44263

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.