Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Banded V-Belt (3/8" X 152") 48" x48" x2"

  • Mfr # A-3V1520/04

  • Zoro # G001269410


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Thickness
.394
Length
152
Color
Black
Width
3/8
Belt Type
3V Section Banded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3V1520/04
Zoro #
G001269410
UPC #
67195859095
Country of Origin
India

Dimensions

Thickness
.394
Length
152
Width
3/8

Details

Color
Black
Belt Type
3V Section Banded
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Wedge Banded V-Belt (3/8" X 152"), Color: Black, Depth W/O Band: 21/64", Length: 152, Material: Polyester Cord, Notes: 3/8 X 152 3V Section Banded Polyester Cord, OC Length: 3/8" X 152", Thickness: 0.394, Type: 3V Section Banded, Width: 44263

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.