Wedge Banded V-Belt (5/8" X 203") 0" x0" x0"

  • Mfr # A-5V2030/05

  • Zoro # G201269586


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Thickness
.591
Color
Black
Width
5/8
Length
203
Belt Type
5V Banded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-5V2030/05
Zoro #
G201269586
UPC #
67195861590
Country of Origin
India

Dimensions

Thickness
.591
Width
5/8
Length
203

Details

Color
Black
Belt Type
5V Banded
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Wedge Banded V-Belt (5/8" X 203"), Color: Black, Depth W/O Band: 35/64", Length: 203, Material: Polyester Cord, Notes: 5/8 X 203 5V Banded Poly Polyester Cord, OC Length: 5/8" X 203", Thickness: 0.591, Type: 5V Banded, Width: 44324

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.