Wedge Banded V-Belt (5/8" X 355") 36" x36" x1.75"

  • Mfr # A-5V3550/03

  • Zoro # G901269480


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Thickness
.591
Color
Black
Width
5/8
Length
355
Belt Type
5V Banded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-5V3550/03
Zoro #
G901269480
UPC #
67195853857
Country of Origin
India

Dimensions

Thickness
.591
Width
5/8
Length
355

Details

Color
Black
Belt Type
5V Banded
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Wedge Banded V-Belt (5/8" X 355"), Color: Black, Depth W/O Band: 35/64", Length: 355, Material: Polyester Cord, Notes: 5/8 X 355 5V Banded Poly Polyester Cord, OC Length: 5/8" X 355", Thickness: 0.591, Type: 5V Banded, Width: 44324

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.