Wedge Banded V-Belt (5/8" X 95") 24" x24" x3.25"

  • Mfr # A-5V950/05

  • Zoro # G701268676


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Belt Type
5V Banded
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5V950/05
Zoro #
G701268676
UPC #
67195853953
Country of Origin
India

Details

Color
Black
Belt Type
5V Banded
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Wedge Banded V-Belt (5/8" X 95"), Color: Black, Depth W/O Band: 35/64", Material: Polyester Cord, OC Length: 5/8" X 95", Type: 5V Banded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.