Wedge V-Belt (1" X 132") 19.5" x3" x19.5"

  • Mfr # A-8V1320

  • Zoro # G801270685


product price: $97.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8V1320
Zoro #
G801270685
UPC #
67195853969
Country of Origin
India

Description

Wedge V-Belt (1" X 132"), Color: Black, Depth: 7/8", Length: 132", Material: Polyester Cord, Notes: 1" x 132" 8V Wedge Polyester Cord, OC Length: 1" X 132", Thickness: .909", Type: 8V Wedge, Width: 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.