Zoro Homepage

Wedge V-Belt (1" X 260") 1" x1" x1"

  • Mfr # A-8V2600

  • Zoro # G201279974


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8V2600
Zoro #
G201279974
UPC #
67195853984
Country of Origin
India

Description

Wedge V-Belt (1" X 260"), Color: Black, Depth: 7/8", Length: 260", Material: Polyester Cord, Notes: 1" x 260" 8V Wedge Polyester Cord, OC Length: 1" X 260", Thickness: .909", Type: 8V Wedge, Width: 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.