
Wedge V-Belt (3/8" X 31.5") 13.5" x0.5" x4"
Mfr # A-3V315
Zoro # G801269016
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Thickness
.311"
Width
3/8"
Color
Black
Length
31.5"
Depth
21/64"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-3V315
Zoro #
G801269016
UPC #
67195852898
Country of Origin
India
Dimensions
Thickness
.311"
Width
3/8"
Length
31.5"
Depth
21/64"
Details
Color
Black
Belt Type
3V Wedge
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Description
Wedge V-Belt (3/8" X 31.5"), Color: Black, Depth: 21/64", Length: 31.5", Material: Polyester Cord, Notes: 3/8" x 31.5" 3V Wedge Polyester Cord, OC Length: 3/8" X 31.5", Thickness: .311", Type: 3V Wedge, Width: 3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.