Zoro Homepage

Wedge V-Belt (3/8" X 32") 14" x0.5" x4"

  • Mfr # A-3V320

  • Zoro # G501268951


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Thickness
.311"
Length
32"
Color
Black
Width
3/8"
Depth
21/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3V320
Zoro #
G501268951
UPC #
67195852904
Country of Origin
India

Dimensions

Thickness
.311"
Length
32"
Width
3/8"
Depth
21/64"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3V Wedge

Description

Wedge V-Belt (3/8" X 32"), Color: Black, Depth: 21/64", Length: 32", Material: Polyester Cord, Notes: 3/8" x 32" 3V Wedge Polyester Cord, OC Length: 3/8" X 32", Thickness: .311", Type: 3V Wedge, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.