Zoro Homepage

Wedge V-Belt (3/8" X 35.5") 15" x0.5" x4"

  • Mfr # A-3V355

  • Zoro # G401269119


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Thickness
.311
Depth
21/64"
Width
3/8
Color
Black
Length
35.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3V355
Zoro #
G401269119
UPC #
67195852910
Country of Origin
India

Dimensions

Thickness
.311
Depth
21/64"
Width
3/8
Length
35.5

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3V Wedge

Description

Wedge V-Belt (3/8" X 35.5"), Color: Black, Depth: 21/64", Length: 35.5, Material: Polyester Cord, Notes: 3/8 X 35.5 3V Wedge Polyester Cord, OC Length: 3/8" X 35.5", Thickness: 0.311, Type: 3V Wedge, Width: 44263

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.