Wedge V-Belt (5/8" X 106") 16" x5" x1.2"

  • Mfr # A-5V1060

  • Zoro # G401269256


product price: $26.59
/ea

Key Features

Color
Black
Depth
35/64"
Belt Type
5V Wedge
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5V1060
Zoro #
G401269256
UPC #
67195853569
Country of Origin
India

Dimensions

Depth
35/64"

Details

Color
Black
Belt Type
5V Wedge
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Wedge V-Belt (5/8" X 106"), Color: Black, Depth: 35/64", Material: Polyester Cord, Notes: 5/8" x 106" 5V Wedge Polyester Cord, OC Length: 5/8" X 106", Type: 5V Wedge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.