Wedge V-Belt (5/8" X 125") 18" x6" x2"

  • Mfr # A-5V1250

  • Zoro # G101269259


product price: $31.79
/ea

Key Features

Thickness
.531"
Color
Black
Length
125"
Width
5/8"
Depth
35/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5V1250
Zoro #
G101269259
UPC #
67195853623
Country of Origin
India

Dimensions

Thickness
.531"
Length
125"
Width
5/8"
Depth
35/64"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
5V Wedge

Description

Wedge V-Belt (5/8" X 125"), Color: Black, Depth: 35/64", Length: 125", Material: Polyester Cord, Notes: 5/8" x 125" 5V Wedge Polyester Cord, OC Length: 5/8" X 125", Thickness: .531", Type: 5V Wedge, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.