Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WEDGE V-BELT (5/8" X 130") 24" x5" x1.2"

  • Mfr # A-5V1300

  • Zoro # G301278624


product price: $36.29
/ea

Key Features

Thickness
.531"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
5V Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5V1300
Zoro #
G301278624
UPC #
67195861590
Country of Origin
India

Dimensions

Thickness
.531"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
5V Wedge

Description

WEDGE V-BELT (5/8" X 130"), Color: Black, Length: 130", Material: Polyester Cord, Notes: 5/8" x 130" 5V Wedge Polyester Cord, Thickness: .531", Type: 5V Wedge, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.