Wedge V-Belt (5/8" X 160") 26" x6" x1.5"

  • Mfr # A-5V1600

  • Zoro # G101278602


product price: $40.99
/ea

Key Features

Thickness
.531"
Length
160"
Depth
35/64"
Color
Black
Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5V1600
Zoro #
G101278602
UPC #
67195853674
Country of Origin
India

Dimensions

Thickness
.531"
Length
160"
Depth
35/64"
Width
5/8"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
5V Wedge

Description

Wedge V-Belt (5/8" X 160"), Color: Black, Depth: 35/64", Length: 160", Material: Polyester Cord, Notes: 5/8" x 160" 5V Wedge Polyester Cord, OC Length: 5/8" X 160", Thickness: .531", Type: 5V Wedge, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.