WHEEL-DECK, 10X1.75, DIAMOND, PLAST-GRAY 0" x0" x0"

  • Mfr # A-B1SB8931

  • Zoro # G002461554


product price: $33.39
/ea

Key Features

Tire Size
10x1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SB8931
Zoro #
G002461554
UPC #
80971110748
Country of Origin
United States

Dimensions

Tire Size
10x1.75

Details

Item
Lawn Mower Wheel Deck

Description

WHEEL-DECK, 10X1.75, DIAMOND,PLAST-GRAY, Center Hole: 9/16", Hub: 1-5/8", Offset Hub Type, Tread Pattern: Diamond, Bearing Type: None, Style: Deck Wheel, Wheel Color: Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.