Zoro Homepage

WHEEL-DECK, 5X2.75, SMOOTH, BLACK 4.85" x4.85" x3.07"

  • Mfr # A-B1WL20

  • Zoro # G502464369


product price: $9.69
/ea

Key Features

Tire Size
5x2.75
Tread Pattern
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1WL20
Zoro #
G502464369
UPC #
80971107837
Country of Origin
United States

Dimensions

Tire Size
5x2.75

Details

Tread Pattern
Smooth
Item
Lawn Mower Wheel Deck

Description

WHEEL-DECK, 5X2.75, SMOOTH, BLACK, Center Hole: 1/2", Hub: 2-1/2", Offset Hub Type, Tread Pattern: Smooth, Bearing Type: None, Style: Deck Wheel, Wheel Color: Black, Notes: Universal plastic deck wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.