WHEEL-DECK, 6X1.75, RIBBED, STEEL-RED 6" x6" x1.9"

  • Mfr # A-B1SB5873

  • Zoro # G502462426


product price:  $29.69
/ea

Key Features

Tire Size
6x1.75
Tread
Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1SB5873
Zoro #
G502462426
UPC #
80971107489
Country of Origin
United States

Dimensions

Tire Size
6x1.75

Details

Item
Lawn Mower Wheel Deck
Tread
Rib

Description

WHEEL-DECK, 6X1.75, RIBBED, STEEL-RED, Center Hole: 1/2", Hub: 1-5/8", Offset Hub Type, Tread Pattern: Ribbed, Bearing Type: Bushing, Style: Deck Wheel, Wheel Color: Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.