Zoro Homepage

WHEEL-DECK, 9X1.75, DIAMOND, PLASTIC-GRAY 0" x0" x0"

  • Mfr # A-B1SB8930

  • Zoro # G202461576


product price: $38.59
/ea

Key Features

Tire Size
9x1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SB8930
Zoro #
G202461576
UPC #
80971114163
Country of Origin
United States

Dimensions

Tire Size
9x1.75

Details

Item
Lawn Mower Wheel Deck

Description

WHEEL-DECK, 9X1.75, DIAMOND,PLASTIC-GRAY, Center Hole: 7/11" x 9/16", Hub: 1-5/8", Offset Hub Type, Tread Pattern: Diamond, Bearing Type: Spline Drive Bushing, Style: Deck Wheel, Wheel Color: Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.