WHEEL-DECK, DRIVE GEAR, 8X2, 54T, WHITE 8" x8" x2.5"

  • Mfr # A-B1EP154

  • Zoro # G202463051


product price: $35.59
/ea

Key Features

Tire Size
8x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1EP154
Zoro #
G202463051
UPC #
80971112669
Country of Origin
United States

Dimensions

Tire Size
8x2

Details

Item
Lawn Mower Wheel Deck

Description

WHEEL-DECK, DRIVE GEAR, 8X2, 54T, WHITE, Center Hole: 1/2", Hub: 1-5/8", Offset Hub Type, Tread Pattern: Modified gear, Bearing Type: None, Style: Deck Drive Wheel, Wheel Color: White, Notes: Fits 22" self-propelled mowers. 54 tooth gear drive. For Sears model 917373680.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.