Zoro Homepage

WHEEL-DECK, SMOOTH, 15/32X3-7/8, BLACK 2.5" x3.8" x2.5"

  • Mfr # A-B1CO108

  • Zoro # G502459822


product price: $19.39
/ea

Key Features

Tire Size
32x3
Tread Pattern
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CO108
Zoro #
G502459822
UPC #
80971109271
Country of Origin
United States

Dimensions

Tire Size
32x3

Details

Tread Pattern
Smooth
Item
Lawn Mower Wheel Deck

Description

WHEEL-DECK, SMOOTH, 15/32X3-7/8, BLACK, Center Hole: 15/32", Hub: 3-7/8", Centered Hub Type, Tread Pattern: Smooth, Bearing Type: Bushing, Style: Deck Roller, Wheel Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.