WHEEL-RIB, 13X6.5X6, GRAY, FP 12.5" x12.45" x5.7"

  • Mfr # A-B1FP104

  • Zoro # G302463272


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Tire Size
13x6.5x6
Tread
Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1FP104
Zoro #
G302463272
UPC #
80971108283
Country of Origin
United States

Dimensions

Tire Size
13x6.5x6

Details

Item
Lawn Mower Wheel
Tread
Rib

Description

WHEEL-RIB, 13X6.5X6, GRAY, FP, Notes: Fits ZTR models. 4-ply tire., Notes 2: Use B1WL56 for Pneumatic Equivalent, Notes 3: Use bearing kit B1DC49, Notes 4: Bearings Not Included, Center Hole: 5/8", Hub: 3-3/4", Centered Hub Type, Style: Caster Wheel, Tread Pattern: Ribbed, Wheel Color: Silver, Web Notes: Never have a flat tire again. This tire is flatproof because it is filled with a special, heavy duty, : foam. 13" Ribbed Tire and wheel assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.