Zoro Homepage

WHEEL-SMOOTH, 9X3.5X4, WHITE 9" x9" x4"

  • Mfr # A-B1CO106

  • Zoro # G902459774


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Tire Size
9x3.5x4
Tread Pattern
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CO106
Zoro #
G902459774
UPC #
80971108911
Country of Origin
United States

Dimensions

Tire Size
9x3.5x4

Details

Tread Pattern
Smooth
Item
Lawn Mower Wheel

Description

WHEEL-SMOOTH, 9X3.5X4, WHITE, Center Hole: 3/4", Hub: 3-1/4", Centered Hub Type, Tread Pattern: Smooth, Bearing Type: Roller, Style: Caster Wheel, Wheel Color: White, Notes: Fits 200 and 300 series Pro walk-behind mowers with 36", 40", 50", and 60" decks. Zerk fitting., Notes: Eliminator tire B1CO88.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.