WHEEL-TURF, DRIVE, 13X6.5X6, RED 13" x13" x8.5"

  • Mfr # A-B1CO57

  • Zoro # G702460055


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1CO57
Zoro #
G702460055
UPC #
80971111501
Country of Origin
United States

Description

WHEEL-TURF, DRIVE, 13X6.5X6, RED, Center Hole: 7/8", Hub: 6-1/2", Offset Hub Type, Tread Pattern: Turf, Bearing Type: Roller, Style: Drive Wheel, Wheel Color: Red, Notes: Drive wheel and tire assembly for 36" and 48" mid-size units. Includes pulley.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.