Woodruff Key, 3/16 x 7/8 in Key Size, 1/2 in H

  • Mfr # A-WK15

  • Zoro # G901542828


product price:  $0.46
/ea
Sold in multiples of 20 for $9.20

Key Features

System of Measurement
Inch
Key Size
3/16 x 7/8 in
Height
1/2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-WK15
Zoro #
G901542828
UPC #
-
Country of Origin
United States

Dimensions

Key Size
3/16 x 7/8 in
Height
1/2 in
Length
3 in

Details

Item
Woodruff Key
System of Measurement
Inch

Description

Woodruff Keys, 3/16 x 7/8,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.